Apply to be a TradeMaster!
Main product image of Pressure Switch (0.27"), 100112658
Magnifying glass
Hover image to zoom

Pressure Switch (0.27"), 100112658

Brand:
AO Smith
SKU:
100112658
Rating:
(10)
Q&A:
(0)
Pressure Switch (0.27"), 100112658
Magnifying glass
Hover image to zoom
$45.62 each
In Stock
In Stock
Get 40 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Pressure Switch (0.27")

Specs

–
Product Type:

Pressure Switch

Type:

Replacement Part

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 10 reviews
100% would recommend this product
5
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 10 reviews

Google got it right this time.

Water heater was down and Googled for the part which led me to here. Great product worked perfectly and quick ship. Would buy from again.
Randy
Dayton, Oh.
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Saved a lot of money by replacing the pressure switch myself. Took about 5 minutes to do.
Plumber Bob
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

New water heater needed repair?

We didn't need it after all; it was not the problem, but I am keeping in case I do need it as it isn't worth it to return it
Hate Mosquitos
MN
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked Great

The part was exactly as what was ordered, it fit and worked perfectly. My only mistake was paying for next-day air on a Friday and it didn't arrive until Monday.
Glamdring
Connecticut
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Problem solved!

I am very pleased with the cost of the part I needed and the speedy delivery provided.
Keith
Vermont
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exceptional Customer Service

As a general contractor with talented subcontractors you often run into a situation that needs immediate repair. In the case of a non functioning water heater time is of the essence. Sure you can reach out to the local plumbing vendors and maybe get lucky or you just call supplyhouse, get amazing support and the replacement part the next day. It's a no brainer to call Supplyhouse.
Rick
Ipswich, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed.

Product was exactly what was needed to fix my AO Smith water heater. Price was lower then anywhere I looked locally and online. The shipping was EXTREMELY fast! I received the item about 24 hours after submitting my order. I would recommend not only the part but this company! I will definitely buy from them again. Thank you everyone at SupplyHouse.com I appreciate your quick delivery.
Trevor R.
Chicago IL
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is a great retailer

This is the second pressure switch that I have put in this water heater and it is easy to install and fixes the problem immediately.
Ladywolf
Wheelock, VT
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked great

It was an exact replacement for the original pressure switch. Swapped out the part with the included instructions. No issues what so ever. Water heater has worked great ever since.
Scott
Chesterton IN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would do business with Supply House again

The switch arrived the next day and I was able to follow the instructions and replace the defective one easily and my hot water heater has worked perfectly ever since. I buy many things on line and the quality of your service is impressive.
Plumber assistance
Wheelock, Vermont
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy