Apply to be a TradeMaster!
Main product image of 4" Angled Roof Termination Kit
Magnifying glass
Hover image to zoom

4" Angled Roof Termination Kit

Brand:
AO Smith
SKU:
100112728
Rating:
(1)
Q&A:
(0)
4" Angled Roof Termination Kit
Magnifying glass
Hover image to zoom
$766.67 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Vent Type
Termination Kit

Description

–
4" Angled Roof Termination Kit

For Models 110/U, 310/U, 510/U & 710

Specs

–
Vent Size:

4"

Vent Type:

Termination Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Well made, relatively easy to install

My only complaint with this unit is that it comes with elbows, which up the price significantly before you even know if you need them. Other than that, it's nice stuff and easy to install, relatively speaking.
Anthony
Indiana
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy