Shop Resideo Sale
Main product image of Concentric Vent Kit, 6" x 6" x 48", 636
Magnifying glass
Hover image to zoom

Concentric Vent Kit, 6" x 6" x 48", 636

Brand:
AO Smith
SKU:
100113124
Rating:
(1)
Q&A:
(0)
Concentric Vent Kit, 6" x 6" x 48", 636
Magnifying glass
Hover image to zoom
$774.17 each
Backorder
Backorder
Get it Fri, Dec 11 - Thu, Jan 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Concentric Vent Kit, 6" x 6" x 48"

Specs

–
Application:

Accessory
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
Response by Fri

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Length of the 100113124

I did not buy from this vendor but bought this same model from another. I want to clarify the lengths of this model as there is no Shop drawing. The length from the top of the tee to the bottom of the cap is 20.5". AOsmith calls this a 47.9" which is misleading. The AOsmith 100113124 is actucally made by Ipex and is called the 196172 or possibly196021 which they market as being 36" long. I hope this helps someone
bc plumber
canada
6 months ago
Was this review helpful to you?