Apply to be a TradeMaster!
Main product image of Kit, Main Burner, 6.5"dia, Ss/drain
Magnifying glass
Hover image to zoom

Kit, Main Burner, 6.5"dia, Ss/drain

Brand:
AO Smith
SKU:
100210055
Rating:
(0)
Q&A:
(0)
Kit, Main Burner, 6.5"dia, Ss/drain
Magnifying glass
Hover image to zoom
$52.50 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Diameter (Inches)
6.55" Diameter
Product Highlight: Material
Stainless Steel

Description

–
6.55" Stainless Steel Main Burner Head Kit, Drain

Specs

–
Application:

Heating

Diameter (Inches):

6.55"

Material:

Stainless Steel

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy