Apply to be a TradeMaster!
Main product image of 40" Diptube Diffuser Kit, 3/4" x 3", 100217961
Magnifying glass
Hover image to zoom

40" Diptube Diffuser Kit, 3/4" x 3", 100217961

Brand:
AO Smith
SKU:
100217961
Rating:
(1)
Q&A:
(0)
40" Diptube Diffuser Kit, 3/4" x 3", 100217961
Magnifying glass
Hover image to zoom
$54.21 each
In Stock
In Stock
Get 5 Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3"
Product Highlight: Length (Inches)
40" Length

Description

–
40" Diptube Diffuser Kit, 3/4" x 3"

Specs

–
Application:

Replacement Part

Size:

3/4" x 3"

Length (Inches):

40"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Superb product

Exactly what I needed and quick shipping. Couldn't find in any department store.
DT
Wichita ks
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy