Apply to be a TradeMaster!
Main product image of 32" Diptube Diffuser Kit, 3/4" x 3", 100217962
Magnifying glass
Hover image to zoom

32" Diptube Diffuser Kit, 3/4" x 3", 100217962

Brand:
AO Smith
SKU:
100217962
Rating:
(1)
Q&A:
(0)
32" Diptube Diffuser Kit, 3/4" x 3", 100217962
Magnifying glass
Hover image to zoom
$62.86 each
In Stock
In Stock
Get 3 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3"
Product Highlight: Length (Inches)
32" Length

Description

–
32" Diptube Diffuser Kit, 3/4" x 3"

Specs

–
Application:

Replacement Part

Size:

3/4" x 3"

Length (Inches):

32"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Arrived earlier than expected. Working as it should.

I am very happy with your consultation about this product.
Mohsen
Houston
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy