Apply to be a TradeMaster!
BTH 150 – 250 Polypropylene Common Vent Kit

BTH 150 – 250 Polypropylene Common Vent Kit

Brand:
AO Smith
SKU:
100227395
Rating:
(0)
Q&A:
(0)
BTH 150 – 250 Polypropylene Common Vent Kit
$440.00 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

CYCLONE MXi COMMON VENTING KIT


BENEFITS

  • Fewer wall penetrations than standard single-unit venting
  • Reduced install cost with easy to install non-powered kits
  • Flexibility of using PVC or polypropylene vent material


SPECIFICATIONS

  • Approved for use with 150, 199, and 250 Cyclone models
  • Approved for side wall (horizontal) vent applications only
  • 50 Feet maximum equivalent length of straight pipe common vent and elbows
  • Direct vent configuration only
  • Maximum of two water heaters can be common vented
  • One kit per water heater required, chose from PVC or polypropylene, model input size
  • Kits include backflow preventer plus intake and exhaust adapters. Piping and termination field supplied.
  • Each wall penetration requires a 7" hole through the structure
  • Common vent kits are UL listed


Common Vent Kits: 1 Kit required for each water heater. Kits allow for common venting of two water heaters. Sidewall only.

Specs

–
Product Type:

Vent Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy