Shop Klein Tools Limited Time Promotion
Main product image of 3/4" NPT x 38" x 5" Dip Tube Kit, .65" Diameter, 1H, 100265080
Magnifying glass
Hover image to zoom

3/4" NPT x 38" x 5" Dip Tube Kit, .65" Diameter, 1H, 100265080

Brand:
AO Smith
SKU:
100265080
Rating:
(1)
Q&A:
(0)
3/4" NPT x 38" x 5" Dip Tube Kit, .65" Diameter, 1H, 100265080
Magnifying glass
Hover image to zoom
$40.49 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
38" Length

Description

–
Diptube, .65 inch Dia. X 38 inch, 1H, 5 inch X 3/4 inch NPT

Specs

–
Application:

Replacement Part

Length (Inches):

38"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fit my 50 gallon hot water tank

Fit perfectly
Lancer
Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy