Shop Resideo Sale
Main product image of 2" CAV NG Service Gas Valve Kit, HWL, 100281574
Magnifying glass
Hover image to zoom

2" CAV NG Service Gas Valve Kit, HWL, 100281574

Brand:
AO Smith
SKU:
100281574
Rating:
(2)
Q&A:
(0)
2" CAV NG Service Gas Valve Kit, HWL, 100281574
Magnifying glass
Hover image to zoom
$220.25 each
In Stock
In Stock
Get 9 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"

Description

–
2" CAV NG Service Gas Valve Kit, HWL

Specs

–
Size:

2"

Type:

Natural Gas (NG)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

alwasy works!

I purchase these gas valves as a stock item for convenient use, when needed!
Mitchell
Maryland
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I love it fit right on my ao smith water tank

Fit right on my ao smith water tank no problems at all and the shipping was super fast I got it the very next day thank you so much supplyhouse .
Leo
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy