Apply to be a TradeMaster!
Main product image of Aluminum Anode Rod (0.75" Dia.), 100358464
Magnifying glass
Hover image to zoom

Aluminum Anode Rod (0.75" Dia.), 100358464

Brand:
AO Smith
SKU:
100358464
Rating:
(0)
Q&A:
(0)
Aluminum Anode Rod (0.75" Dia.), 100358464
Magnifying glass
Hover image to zoom
$101.72 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Material
Aluminum
Product Highlight: Length (Inches)
37" Length

Description

–
K, ANODE , ASSY, 37", 0.75"DIA, AL, NXTGEN, HVHP

Specs

–
Connection Size:

3/4"

Application:

Replacement Part

Material:

Aluminum

Length (Inches):

37"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy