Apply to be a TradeMaster!
Main product image of ACB-150H-N 150,000 BTU ProLine XE High Efficiency Ultra-Low NOx Combi Boiler, High Altitude (NG)
Magnifying glass
Hover image to zoom

ACB-150H-N 150,000 BTU ProLine XE High Efficiency Ultra-Low NOx Combi Boiler, High Altitude (NG)

Brand:
AO Smith
SKU:
ACB-150H-N
Rating:
(0)
Q&A:
(0)
ACB-150H-N 150,000 BTU ProLine XE High Efficiency Ultra-Low NOx Combi Boiler, High Altitude (NG)
Magnifying glass
Hover image to zoom
$5,488.59 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

MANUALS (4)

Federal Tax Credit Form

Lift Gate

–
This product weighs 165 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: BTU Output
121000 Max BTUs
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Direct Vent
Product Highlight: System Type
Hydronic (Water)
Product Highlight: BTU Input
150000 BTUs
Product Highlight: Height (Inches)
32.5" Height

Description

–
Heating equipment must be installed, commissioned, and serviced by a licensed and qualified professional in accordance with manufacturer instructions, applicable codes, and industry standards. Manufacturers do not accept warranty or technical support requests from homeowners or unlicensed individuals. All warranty and technical inquiries must be initiated by the licensed professional responsible for the installation.

The ProLine XE Combi Boiler provides high efficiency space heating and domestic hot water (DHW) in a compact footprint that is easy to install and maintain. The ACB-150H-N indoor residential Ultra-Low NOx Combi Boiler uses up to 150,000 BTU/hr of Natural Gas to deliver a continuous supply of hot water and space heating for homes in high altitude regions. This model is rated at 95% AFUE (Annual Fuel Utilization Efficiency) and is ENERGY STAR certified, making it eligible for many local utility rebate programs. Its power direct vent design can be vented up to 100 feet using either PVC, CPVC, polypropylene or AL29-4C stainless steel vent pipe, allowing for flexible and easy installation. The user-friendly LCD display provides system status and diagnostic information for easy set up and maintenance. All of these features come with a 10-year limited heat exchanger warranty and 5-year limited parts warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • Industry-leading domestic hot water delivery up to 3.6 GPM @ 77°F rise
  • Innovative fire tube design produces a higher heat transfer coefficient than traditional fire tubes
  • Modulating burner with 10:1 turndown
  • Easy set up and diagnostics with user-friendly touchscreen display
  • Flexible power vent design allows for venting up to 100 feet using either PVC (solid core), CPVC, polypropylene or stainless steel
  • Great for space heating & domestic water heating
  • Ultra-Low NOx Gas Burner meets or exceeds emission requirements in California & Utah
  • 10-year limited heat exchanger warranty in residential applications, 5-year limited parts warranty
  • Specs

    –
    BTU Input:

    150000

    BTU Output:

    121000

    Fuel Type:

    Natural Gas

    BTU (Min):

    15000

    BTU (Max):

    150000

    DOE Rating:

    139000

    IBR Rating:

    121000

    Efficiency:

    95%

    System Type:

    Hydronic (Water)

    Vent Type:

    Direct Vent

    Height (Inches):

    32.5"

    Features:

    Combo DHW

    LCD Display

    High Altitude

    Energy Star Rated:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Need help calculating?
    Use Our Calculator
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy