Apply to be a TradeMaster!
Main product image of 180,000 BTU ATI-340H Condensing Ultra-Low NOx Indoor Tankless Water Heater w/ X3 Scale Prevention (NG)
Magnifying glass
Hover image to zoom

180,000 BTU ATI-340H Condensing Ultra-Low NOx Indoor Tankless Water Heater w/ X3 Scale Prevention (NG)

Brand:
AO Smith
SKU:
ATI-340HX3-N
Rating:
(0)
Q&A:
(0)
180,000 BTU ATI-340H Condensing Ultra-Low NOx Indoor Tankless Water Heater w/ X3 Scale Prevention (NG)
Magnifying glass
Hover image to zoom
ATI-340HX3-N has been discontinued
Discontinued December 8, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
180,000 BTU ATM-180X3 Adapt SC Standard Condensing Ultra-Low NOx Tankless Water Heater with X3 Scale Prevention Technology (NG)
Brand:
AO Smith
SKU:ATM-180X3-N
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Max Flow (GPM)
8 MAX GPM
Product Highlight: Installation Type
Indoor Only
Product Highlight: Voltage
120v
Product Highlight: Depth (Inches)
11-1/4" Depth
Product Highlight: Width (Inches)
17-3/4" Width

Description

–
This unit is NOT approved for installation in Manufacture Homes and is not suitable for space heating applications only.

The ProLine XE Condensing Ultra-Low NOx Indoor Tankless Water Heater with X3 Scale Prevention Technology delivers continuous hot water, while protecting against scale build-up. Scale is the #1 enemy for tankless technology. With normal use, typical gas tankless water heaters begin to scale up over time. Scale reduces efficiency and increases annual cost of operation. Regular descaling is required to keep typical gas tankless water heaters operational, leading to ongoing maintenance costs. An expert in both water heating and treatment, A. O. Smith has combined the two technologies to achieve unparalleled protection on our condensing gas tankless water heaters with X3 Scale Prevention Technology. The technology prevents scale buildup, meaning virtually zero lifetime descaling maintenance and up to $2,800 in maintenance cost savings over the life of the product. X3 Scale Prevention Technology provides protection for the heat exchanger-making it last three times longer than a standard tankless water heater and maintaining like-new performance. A. O. Smith stands behind this revolutionary product with the industry's first ever “Peace of Mind" limited warranty. Unlike competitive warranties, this 15-year limited warranty covers scale-related failures should they occur. The ATI-340HX3-N tankless water heater uses up to 180,000 BTU/hr of natural gas to deliver an endless supply of hot water for a 2.5 bath home in northern climates and up to a 3.5 bath home in southern climates (one shower head per bath). Our new condensing gas tankless line features X3 Scale Prevention Technology to last three times longer than other tankless models without X3 Technology. This heater is extremely efficient with a Uniform Energy Factor of 0.94, and complies with Ultra-Low NOx regulations.. With an industry leading 15-year limited warranty, the ATI-340HX3-N tankless water heater provides years of hot water through innovation and quality. These tankless water heaters utilize commercial grade copper alloy for the heat exchanger tubing and are approved to work with an external recirculation pump and cross-over valve. Certified up to 10,100 ft. altitude. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.

Features:
  • ENERGY STAR certified
  • Maintains like-new performance for the life of the product vs. tankless models without X3 that show 10% efficiency reduction in the first 1.5 years
  • Primary commercial-grade copper heat exchanger is 25x better than stainless steel at heat transfer, stabilizing outgoing water temperatures quicker
  • Secondary heat exchanger is made of 316L Stainless Steel to protect against corrosion
  • Highly efficient condensing Ultra-Low Nox tankless water heater delivers up to .95 Uniform Energy Factor (UEF)
  • Recirculation pump capable with the use of a cross-over valve. Sold separately.
  • Flexible power vent design allows for venting up to 100 feet using either PVC, CPVC, polypropylene or ABS Pipe (solid core)
  • Safety features include exhaust & water temperature safety control, overheat cut-off fuse and air-fuel ratio (AFR) sensor
  • Industry leading “Peace of Mind" 15-year limited warranty covers scale-related failures
  • Wall-mount design saves valuable space and allows for additional storage and flexibility
  • Specs

    –
    Product Type:

    Tankless Heater

    Type:

    Condensing

    Inlet Gas Pressure:

    4.0-10.5"W.C

    Installation Type:

    Indoor Only

    Water Connection:

    3/4"

    Gas Connection:

    3/4"

    Energy Factor:

    0.95

    Fuel Type:

    Natural Gas

    BTU (Max):

    180000

    BTU (Min):

    15000

    Gas Input:

    15000-180000 BTU/h

    Voltage:

    120v

    Max Flow (GPM):

    8

    Depth (Inches):

    11-1/4"

    Width (Inches):

    17-3/4"

    Height (Inches):

    23.625"

    Weight (lbs):

    59 lbs

    Vent Type:

    Direct Vent

    Application:

    Residential

    Flow Rate at 40F Temp Rise (GPM):

    6.7

    Flow Rate at 50F Temp Rise (GPM):

    6.1

    Flow Rate at 60F Temp Rise (GPM):

    5

    Flow Rate at 70F Temp Rise (GPM):

    4.3

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need