Introducing A. O. Smith's ADAPT SC standard condensing gas tankless water heaters, delivering robust, on-demand performance and the flexibility to install in practically any residential setting.
Features:
| Fuel Type: | Liquid Propane |
|---|---|
| Height (Inches): | 32.5" |
| Max Flow (GPM): | 10.5 |
| Application: | Residential |
| Type: | Condensing |
| Installation Type: | Indoor/Outdoor Residential |
| BTU (Max): | 160000 |
| BTU (Min): | 10000 |
| Inlet Gas Pressure: | 4.0-10.5"W.C |
| Product Type: | Tankless Heater |
| Depth (Inches): | 11.9" |
| Vent Type: | Power Direct Vent |
| Gas Connection: | 3/4" |
| Energy Factor: | 0.95 |
| Voltage: | 120v |