Apply to be a TradeMaster!
Main product image of 74 Gallon BL-80 75,100 BTU Conservationist Ultra-Low Nox Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom

74 Gallon BL-80 75,100 BTU Conservationist Ultra-Low Nox Commercial Gas Water Heater (NG)

Brand:
AO Smith
SKU:
BL-80
Rating:
(0)
Q&A:
(0)
74 Gallon BL-80 75,100 BTU Conservationist Ultra-Low Nox Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
$4,692.71 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 257 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
70.3 Gallons
Product Highlight: Height (Inches)
62.0625" Height
Product Highlight: Diameter (Inches)
25-1/4" Diameter
Product Highlight: BTU Input
75100 BTUs
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Conservationist Ultra-Low NOx BL-80 model is an atmospheric vent commercial gas water heater with NOx emissions of less than 14 ng/j and meets the thermal efficiency and standby loss requirements of the U. S. Department of Energy and Current Edition ASHRA/IESNA90. BL-80 uses up to 75,100 BTU/h of gas to deliver 73 GPH at 100 rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Delivers 73 GPH at 100°F Rise
  • Ultra Low NOx gas burner complies with SCAQMD Rule 1146.2 and other Air Quality Management Districts with similar requirements
  • Fully automatic controls require no electric connections and include safety shutoff
  • Heavy gauge steel jacket for added product durability
  • Patented Blue Diamond glass tank lining protects against corrosion
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Inlet/outlet connections located top and front for greater installation flexibility
  • Low-profile draft hood design allows for flexible installation
  • Maximum hydrostatic working pressure 150 PSI
  • 3-year limited tank / 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Natural Gas

    Application:

    Plumbing

    Capacity (Gallons):

    70.3

    BTU Input:

    75100

    Efficiency:

    80%

    Max Pressure (PSI):

    150

    Vent Size:

    3"

    Height (Inches):

    62.0625"

    Diameter (Inches):

    25-1/4"

    Weight (lbs):

    285 lbs

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    Recovery 40°F Rise:

    182 GPH

    Recovery 100°F Rise:

    73 GPH

    Recovery 140°F Rise:

    52 GPH

    Warranty:

    3 Year Limited Tank

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy