Apply to be a TradeMaster!
Main product image of 75 Gallon BPD-80 76,000 BTU Conservationist Power Direct Vent Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom

75 Gallon BPD-80 76,000 BTU Conservationist Power Direct Vent Commercial Gas Water Heater (NG)

Brand:
AO Smith
SKU:
BPD-80
Rating:
(0)
Q&A:
(0)
75 Gallon BPD-80 76,000 BTU Conservationist Power Direct Vent Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
$5,647.43 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 280 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
72 Gallons
Product Highlight: Height (Inches)
70.625" Height
Product Highlight: Diameter (Inches)
26" Diameter
Product Highlight: Vent Type
PVC, CPVC, ABS, Polypropylene
Product Highlight: BTU Input
76000 BTUs

Description

–
The Conservationist BPD-80 tank-type commercial gas water heater is intended for applications such as small office buildings and duplex apartment homes. The BPD-80 features a power direct vent design with a factory-installed blower. The blower permits sealed combustion direct vent operation with separate venting and air intake runs from outside the structure. The BPD-80 offers installation versatility by allowing venting and intake runs up to 50 feet, using 3" Schedule 40 PVC pipe. The power direct-vent design also eliminates the potential for performance and safety problems caused by negative air pressure, a problem found in many commercial applications with inadequate indoor ventilation. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Delivers 74 GPH at 100°F Rise
  • DynaClean automatic cleaning system protects against sediment build-up
  • Patented Blue Diamond glass tank lining protects against corrosion
  • Hot surface ignition does not blow out, providing reliability and efficiency over spark ignitions
  • Enhanced flow brass drain valve designed for easy maintenance and easy operation
  • Factory-installed, CSA Certified and ASME Rated T&P Relief Valve
  • Flexible power direct vent design vents through the roof or sidewall venting with 3” or 4” PVC, CPVC, ABS or polypropylene
  • Quiet modular blower has built-in safety device preventing pilot or main burner operation if blower is not operating
  • Maximum hydrostatic working pressure 150 PSI
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Natural Gas

    Application:

    Plumbing

    Capacity (Gallons):

    72

    BTU Input:

    76000

    Efficiency:

    80%

    Max Pressure (PSI):

    150

    Vent Size:

    4"

    3"

    Vent Type:

    PVC

    CPVC

    ABS

    Polypropylene

    Height (Inches):

    70.625"

    Diameter (Inches):

    26"

    Weight (lbs):

    277 lbs

    Gas Connection:

    1/2"

    Water Connection:

    3/4"

    Recovery 40°F Rise:

    185 GPH

    Recovery 100°F Rise:

    74 GPH

    ASME:

    Yes

    Warranty:

    3 Year Limited Tank

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy