Apply to be a TradeMaster!
Main product image of 98 Gallon BT-100 75,100 BTU Commercial Gas Water Heater (LP)
Magnifying glass
Hover image to zoom

98 Gallon BT-100 75,100 BTU Commercial Gas Water Heater (LP)

Brand:
AO Smith
SKU:
BT-100-LP
Rating:
(0)
Q&A:
(0)
98 Gallon BT-100 75,100 BTU Commercial Gas Water Heater (LP)
Magnifying glass
Hover image to zoom
$4,597.00 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 340 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Propane
Product Highlight: Capacity (Gallons)
95 Gallons
Product Highlight: Height (Inches)
68.625" Height
Product Highlight: Diameter (Inches)
27-3/4" Diameter
Product Highlight: Vent Type
Type B
Product Highlight: BTU Input
75100 BTUs

Description

–
Conservationist BT-100 features fully automated controls with safety shutoff that is accurate, dependable control system requires no electric connections. BT-80 models provide reliable, efficient service for applications such as office buildings and duplex/fourplex apartment homes. BT-100 uses 75,100 BTU/h of gas to deliver 73 GPH at 100°F rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Delivers 73 GPH at 100°F Rise
  • Fully automated controls with safety shutoff
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Innovative anode design delivers advanced tank corrosion protection
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Patented Blue Diamond glass tank lining protects against corrosion
  • Enhanced flow brass drain valve designed for easy maintenance and easy operation
  • Eco-Friendly non-CFC foam insulation, external heat traps and specially designed combustion chamber combine for maximum savings on operating costs
  • Factory-installed heat trap nipples for faster installation
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Propane

    Application:

    Plumbing

    Capacity (Gallons):

    95

    Height (Inches):

    68.625"

    Vent Size:

    4"

    Vent Type:

    Type B

    Diameter (Inches):

    27-3/4"

    Efficiency:

    80%

    Water Connection:

    1-1/4"

    Gas Connection:

    1/2"

    BTU Input:

    75100

    Weight (lbs):

    350 lbs

    Recovery 40°F Rise:

    182 GPH

    Recovery 100°F Rise:

    73 GPH

    Recovery 140°F Rise:

    52 GPH

    Max Pressure (PSI):

    150

    Max Pressure:

    14" W.C.

    Warranty:

    3 Year Limited Tank

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy