Apply to be a TradeMaster!
Main product image of 60 Gallon BT-60 54,000 BTU Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
60 Gallon BT-60 54,000 BTU Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom

Lift Gate

–
This product weighs 185 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
55 Gallons
Product Highlight: Height (Inches)
59-3/4" Height
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Vent Type
Atmospheric
Product Highlight: Energy Star Rated
No

Description

–
Conservationist BT-60 features fully automated controls with safety shutoff that is accurate, dependable control system requires no electric connections. BT-60 uses 60,000 BTU/h of natural gas to deliver 58 GPH at 100°F rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Delivers 58 GPH at 100°F Rise (Natural Gas)
  • Fully automated controls with safety shutoff
  • Patented eco-friendly Green Choice Gas Burner design reduces NOx emissions by up to 33% and complies with Low-NOx emission requirements
  • Push-button piezo ignitor makes lighting pilot fast & easy
  • Patented Blue Diamond glass tank lining protects against corrosion
  • Enhanced flow brass drain valve designed for easy maintenance and easy operation
  • Eco-Friendly non-CFC foam insulation, external heat traps and specially designed combustion chamber combine for maximum savings on operating costs
  • Factory-installed heat trap nipples for faster installation
  • Maximum hydrostatic working pressure 150 PSI
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Energy Star Rated:

    No

    ASME:

    No

    Recovery 100°F Rise:

    58 GPH

    Vent Type:

    Atmospheric

    1st Hour Delivery (Gallons):

    83

    Application:

    Plumbing

    Fuel Type:

    Natural Gas

    Height (Inches):

    59-3/4"

    Vent Size:

    4"

    Diameter (Inches):

    24"

    Efficiency:

    80%

    Capacity (Gallons):

    55

    Water Connection:

    1"

    Gas Connection:

    1/2"

    Max Pressure (PSI):

    150

    Weight (lbs):

    185 lbs

    BTU Input:

    60000 (NG)

    Max Pressure:

    14" W.C.

    Recovery 140°F Rise:

    52 GPH

    Warranty:

    3 Year Limited Tank

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Reviews

    4.5 out of 2 reviews
    100% would recommend this product
    4.5
    out of 2 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    50%
    4 star
    50%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-2 of 2 reviews

    Happy with product

    Product was as described, shipped quickly, and arrived with no issues. Installed it and it works fine.
    GL
    Salem, OR
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Initial disappointment on install, but good customer service

    Unit arrived in good condition. No sign of damage on packaging. Had it professionally installed by a licensed plumber. But after the initial startup, the pilot light would not stay lit. Apparently there gas valve was faulty somewhere. We could ignite the pilot light briefly and the tank would heat up appropriately, but the pilot light kept going out within an hour. Pretty frustrating for a brand new unit, after going through all the labor of installing. So I called customer service - preparing to do battle and expecting a poor experience. But to my surprise, AO smith customer service was fantastic. I spoke to a real, live human being on the first try. He listened to my complaint and agreed with me that I needed a new gas valve. So he promised to have one shipped to my home overnight and sure enough, the new valve arrived the next day. I had to pay the plumber to come back out and drain the tank and swap out the gas valve - but once he did that, everything has worked fine. We've had the unit for a month now and it seems to be operating perfectly.
    duggernaught
    Louisville, KY
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy