Apply to be a TradeMaster!
Main product image of 75 Gallon BTF-80 76,500 BTU Conservationist Power Vent Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom

75 Gallon BTF-80 76,500 BTU Conservationist Power Vent Commercial Gas Water Heater (NG)

Brand:
AO Smith
SKU:
BTF-80
Rating:
(0)
Q&A:
(2)
75 Gallon BTF-80 76,500 BTU Conservationist Power Vent Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
$4,950.92 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 277 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
72 Gallons
Product Highlight: Height (Inches)
66.3125" Height
Product Highlight: Diameter (Inches)
25-3/8" Diameter
Product Highlight: Vent Type
ABS, PVC, CPVC
Product Highlight: BTU Input
76000 BTUs

Description

–
Conservationist Power Vent has a solid state ignition surface that does not flutter or blow out. Provides increased reliability and efficiency over spark ignition systems. Eliminates the pilot and saves energy. Air is precisely drawn through the combustion control port and exhausted through plastic pipe. Controlling the airflow through the heater enhances and regulates the combustion process. In standby mode, the combustion control port restricts air circulation through the heater. BTF-80 uses up to 76,000 BTU/h of gas to deliver 74 GPH at 100 rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Delivers 74 GPH at 100°F Rise
  • Hot surface ignition does not blow out, providing reliability and efficiency over spark ignitions
  • Flexible power vent design vents through the roof or sidewall with PVC, CPVC, ABS, and polypropylene
  • 76,000 BTU input assures plenty of hot water is available by providing faster recovery rates and higher first hour draws
  • User-friendly electronic gas control provides precise temperature control, operational status and diagnostics
  • Enhanced flow brass drain valve designed for easy maintenance and easy operation
  • Blue Diamond Glass Coating provides superior corrosion resistance compared to the industry-standard glasslining
  • Tank-mounted, screw-in magnesium anodes protect against tank corrosion, extending the life of the product
  • Built-in condensate fitting attaches vent pipe to the blower
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Natural Gas

    Application:

    Plumbing

    Capacity (Gallons):

    72

    BTU Input:

    76000

    Vent Size:

    4"

    Vent Type:

    ABS

    PVC

    CPVC

    Height (Inches):

    66.3125"

    Diameter (Inches):

    25-3/8"

    Weight (lbs):

    340 lbs

    Efficiency:

    80%

    Gas Connection:

    1/2"

    Water Connection:

    1"

    Recovery 40°F Rise:

    194 GPH

    Recovery 100°F Rise:

    78 GPH

    Recovery 140°F Rise:

    55 GPH

    Max Pressure (PSI):

    150

    Warranty:

    3 Year Limited Tank

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Product Reviews

    0 reviews
    0
    out of 0 Review
    0% would recommend this product
    WRITE A REVIEW
    5 star
    0%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Be the first to write a review.

    Product Q&A

    2 Questions
    2 Questions
    ASK A QUESTION

    Q: Is this water heater similar to an old model AO smith promax fpsh 75 ?

    Asked by jerry 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Those units are very similar. BTF-80 is considered a commercial unit, while FPSH-75 was considered residential. They are both power vented units with similar capacities and BTU inputs.

    Was this review helpful to you?

    Q: WHAT IS THE MAXIMUM WATER TEMPERATURE OF THIS UNIT?

    Asked by 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    This unit has the Intellivent control, which should be adjustable to 180 °F.

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy