Apply to be a TradeMaster!
Main product image of 81 Gallon BTL-120 120,000 BTU Master-Fit Ultra-Low NOx Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom

81 Gallon BTL-120 120,000 BTU Master-Fit Ultra-Low NOx Commercial Gas Water Heater (NG)

Brand:
AO Smith
SKU:
BTL-120
Rating:
(0)
Q&A:
(0)
81 Gallon BTL-120 120,000 BTU Master-Fit Ultra-Low NOx Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
$9,033.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Fri, Dec 4

Lift Gate

–
This product weighs 650 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
77 Gallons
Product Highlight: Height (Inches)
65" Height
Product Highlight: Diameter (Inches)
27-3/4" Diameter
Product Highlight: Vent Type
Type B
Product Highlight: Voltage
120v

Description

–
A. O. Smith now offers the shortest footprint in the most popular 199,000 Btu input sizes. At only 27 3/4" the Master-Fit Ultra-Low NOx from A. O. Smith can fit where others cannot. The BTL design keeps the gas connection near the bottom of the tank allowing for ease of replacement. The A. O. Smith design features a stainless steel air flapper inside the premix system that eliminates the need for an externally mounted mechanical damper. By not having a damper, it saves time at the install and avoids maintenance down the road. All BTL models feature top, front and rear water connection options to make retrofit applications as easy as possible. The BTL design incorporates a standard one-pass multi-flue design. This traditional flue design is time tested and will provide years of trouble-free service life. The full line of BTL models have been designed to easily connect directly to pre-existing water heaters. The Master-Fit Ultra-Low NOx BTL series complies with California SCAQMD Rule 1146.2 and other air quality management districts with similar NOx emission requirements of 14 ng/J or 20 ppm. For ease of installation, all BTL's feature water connections on the top, front and rear. BTL-120 uses up to 120,000 BTU/h of gas to deliver 115 GPH at 100°F rise. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Fan assisted combustion is built into the Low NOx burner assembly and complies with California SCAQMD Rule 1146.2
  • Stainless steel air flapper is used inside the premix system to replace externally mounted flue damper to minimize the standby heat loss
  • Rated Category I appliance, uses standard double wall type “B” vent
  • Inlet/outlet connections located top, front and rear for greater installation flexibility
  • Permaglas Ultra Coat glass lining provides super protection against corrosion
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent electronic ignition eliminates standing pilot, saving energy
  • Eliminator self-cleaning system reduces sediment build-up, maintaining rated thermal efficiency and reducing water heating costs (operates when cold water is connected through front)
  • Fully automatic digital controls includes safety shutoff feature
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Natural Gas

    Application:

    Plumbing

    Heating

    Capacity (Gallons):

    77

    BTU Input:

    120000

    Weight (lbs):

    650 lbs

    Diameter (Inches):

    27-3/4"

    Height (Inches):

    65"

    Efficiency:

    80%

    ASME:

    No

    Max Pressure (PSI):

    160

    Warranty:

    3 Year Limited Tank

    Vent Size:

    6"

    Vent Type:

    Type B

    Voltage:

    120v

    Hertz:

    60

    Contact

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy