Shop AO Smith
Main product image of 81 Gallon BTR-154 154,000 BTU Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
81 Gallon BTR-154 154,000 BTU Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
$8,663.70 each
Backorder
Backorder
Get it Tue, Sep 29 - Thu, Oct 29

Lift Gate

This product weighs 560 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
77 Gallons
Product Highlight: Height (Inches)
73" Height
Product Highlight: Diameter (Inches)
27-3/4" Diameter
Product Highlight: Vent Type
Type B
Product Highlight: Voltage
120v

Description

The Master-Fit BTR series provides outstanding performance and maximum installation flexibility for both new construction and replacement applications. Multiple options for placement of water connections and low installation clearances are additional installer-friendly features. Master-Fit water heaters include - The Eliminator - that delivers automatic self-cleaning protection against buildup of lime and other sediments. As deposits of lime, and and other sediments accumulate, inside the tank, they form a barrier between the burner and the water, and concentrate excessive heat around the critical weld areas. The result is reduced energy efficiency, higher operating costs and a greater risk of premature tank leaks. Master-Fit takes a bite out of sediment with the ultimate lime tamer... the Eliminator A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Automatic flue damper minimizes standby heat loss to achieve 80% thermal efficiency
  • Inlet/outlet connections located top, front and rear for greater installation flexibility
  • Space-saving units are up to one foot shorter than models they replace
  • Installs standalone, manifolded or connected to storage tanks
  • Permaglas Ultra Coat glass lining provides super protection against corrosion
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent electronic ignition eliminates standing pilot, saving energy
  • Eliminator self-cleaning system reduces sediment build-up, maintaining rated thermal efficiency and reducing water heating costs (operates when cold water is connected through front)
  • Factory-installed, CSA Certified and ASME Rated T&P Relief Valve
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    Fuel Type:

    Natural Gas

    Application:

    Plumbing

    Capacity (Gallons):

    77

    Height (Inches):

    73"

    Vent Size:

    6"

    Vent Type:

    Type B

    Diameter (Inches):

    27-3/4"

    Efficiency:

    80%

    Water Connection:

    1-1/2"

    Gas Connection:

    1/2"

    ASME:

    No

    BTU Input:

    154000

    Weight (lbs):

    470 lbs

    Recovery 40°F Rise:

    373 GPH

    Recovery 100°F Rise:

    149 GPH

    Recovery 140°F Rise:

    107 GPH

    Max Pressure (PSI):

    160

    Max Temp (F):

    180°F

    Max Pressure:

    14" W.C.

    Voltage:

    120v

    Hertz:

    60

    Warranty:

    3 Year Limited Tank

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy