Apply to be a TradeMaster!
Main product image of 100 Gallon BTR-197 199,000 BTU Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
100 Gallon BTR-197 199,000 BTU Commercial Gas Water Heater (NG)
Magnifying glass
Hover image to zoom
$9,495.00 each
In Stock
In Stock
Get 2 Fri, Oct 2 - Tue, Oct 6

Lift Gate

–
This product weighs 650 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Capacity (Gallons)
96 Gallons
Product Highlight: Height (Inches)
74" Height
Product Highlight: Diameter (Inches)
27-3/4" Diameter
Product Highlight: Vent Type
Type B
Product Highlight: Voltage
120v

Description

–

Product Details:

  • Automatic flue damper minimizes standby heat loss to achieve 80% thermal efficiency
  • Inlet/outlet connections located top, front and rear for greater installation flexibility
  • Space-saving units are up to one foot shorter than models they replace
  • Installs standalone, manifolded or connected to storage tanks
  • Permaglas Ultra Coat glass lining provides super protection against corrosion
  • CoreGard anode rods with stainless steel core provide additional corrosion protection
  • Intermittent electronic ignition eliminates standing pilot, saving energy
  • Eliminator self-cleaning system reduces sediment build-up, maintaining rated thermal efficiency and reducing water heating costs (operates when cold water is connected through front)
  • Factory-installed, CSA Certified and ASME Rated T&P Relief Valve
  • 3-year limited tank and 1-year limited parts warranty
  • The Master-Fit BTR series provides outstanding performance and maximum installation flexibility for both new construction and replacement applications. Multiple options for placement of water connections and low installation clearances are additional installer-friendly features. Master-Fit water heaters include - The Eliminator - that delivers automatic self-cleaning protection against buildup of lime and other sediments. As deposits of lime, and and other sediments accumulate, inside the tank, they form a barrier between the burner and the water, and concentrate excessive heat around the critical weld areas. The result is reduced energy efficiency, higher operating costs and a greater risk of premature tank leaks. Master-Fit takes a bite out of sediment with the ultimate lime tamer... the Eliminator A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Specs

–
Fuel Type:

Natural Gas

Capacity (Gallons):

96

Application:

Plumbing

Height (Inches):

74"

Vent Size:

6"

Vent Type:

Type B

Diameter (Inches):

27-3/4"

Efficiency:

80%

Water Connection:

1-1/2"

Gas Connection:

1/2"

ASME:

No

BTU Input:

199000

Weight (lbs):

603 lbs

Recovery 40°F Rise:

482 GPH

Recovery 100°F Rise:

193 GPH

Recovery 140°F Rise:

138 GPH

Max Pressure (PSI):

160

Max Temp (F):

180°F

Max Pressure:

14" W.C.

Voltage:

120v

Hertz:

60

Warranty:

3 Year Limited Tank

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Smooth process

You can't go wrong with AOsmith. Also the people at Supply House help me track the package and also explained the prosses to me and how to check my package when it gets derived. Smooth experience and process.
los
san diego
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wonderful

Wonderful
Trinty
Washington DC
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy