Apply to be a TradeMaster!
Main product image of 120 Gallon CAHP-120 Fully Integrated Commercial Heat Pump Water Heater - Tall (6 kW, 208/240V)
Magnifying glass
Hover image to zoom

120 Gallon CAHP-120 Fully Integrated Commercial Heat Pump Water Heater - Tall (6 kW, 208/240V)

Brand:
AO Smith
SKU:
CAHP-120
Rating:
(0)
Q&A:
(0)
120 Gallon CAHP-120 Fully Integrated Commercial Heat Pump Water Heater - Tall (6 kW, 208/240V)
Magnifying glass
Hover image to zoom
$15,721.61 each
In Stock
In Stock
Get 3 Mon, Nov 23 - Wed, Nov 25

Lift Gate

–
This product weighs 498 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric

Description

–
CHP-120 is an integrated system designed specifically for commercial use. It utilizes industry-leading heat pump technology, providing a more efficient way to heat water with electricity. By pulling heat from the surrounding air and transferring it into the tank, the CHP-120 operates at an industry leading 4.3 coefficient of performance (COP). The integrated 119 gallon storage tank maximizes performance and energy savings, while lowering greenhouse gas emission as an integral part of any all-electric site design.

Features:
  • ENERGY STAR-Qualified with an industry-leading 4.3 COP
  • Heat pump technology provides a more energy-efficient way to heat water with electricity
  • Integrated 119-gallon tank enables heat pump to operate more frequently, saving money
  • Three operating modes (Efficiency, Hybrid, and Electric) maximize efficiency while meeting specific hot water demands
  • First-hour delivery exceeds 194 GPH
  • Dual 6 kW heating elements provide additional heating capability for periods of high demand
  • Max. water temperature of 150 F. in Efficiency and Hybrid modes, and 180 F. in Electric mode
  • Large touchscreen LCD display allows for mode selection, provides run information, and includes troubleshooting alerts and detail

Specs

–
Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy