Apply to be a TradeMaster!
Main product image of 19 Gallon Compact DEL-20 Dura-Power Commercial Electric Water Heater - Light Duty Lowboy (1PH, 1.5kW, 120V)
Magnifying glass
Hover image to zoom

19 Gallon Compact DEL-20 Dura-Power Commercial Electric Water Heater - Light Duty Lowboy (1PH, 1.5kW, 120V)

Brand:
AO Smith
SKU:
DEL-20-1.5KW-120V
Rating:
(0)
Q&A:
(0)
19 Gallon Compact DEL-20 Dura-Power Commercial Electric Water Heater - Light Duty Lowboy (1PH, 1.5kW, 120V)
Magnifying glass
Hover image to zoom
$1,237.40 each
In Stock
In Stock
Get 1 Wed, Nov 25 - Mon, Nov 30

Lift Gate

–
This product weighs 78 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
19 Gallons
Product Highlight: Voltage
120v

Description

–

Dura-Power light duty commercial electric water heaters are built to the same high quality standards as our gas models. The Dura-Power DEN (standard upright) and DEL (lowboy) series is available with tank capacities from 6 through 119-gallons. They can be installed for non-simultaneous and single element operation (maximum input up to 6 KW), or for simultaneous dual-element operation (maximum input up to 12 KW). 


  • Designed for use as a recovery water heater
  • Glass lining provides super protection against corrosion
  • Durable commercial-grade copper heating elements
  • Temperature controls located behind hinged control compartment door for quick, easy access.
  • Meets ASHRAE/IES 90.1-2008
  • Commercial-grade anode rod provides maximum tank protection from corrosion
  • 3-year limited tank and 1-year limited parts warranty

Specs

–
Application:

Plumbing

Capacity (Gallons):

19

Kilowatts (KW):

1.5

Phase:

1

Voltage:

120v

Fuel Type:

Electric

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy