Apply to be a TradeMaster!
Main product image of 20 Gallon DEL-20 Dura-Power Commercial Electric Water Heater - Lowboy (1PH, 2kW, 120V)
Magnifying glass
Hover image to zoom

20 Gallon DEL-20 Dura-Power Commercial Electric Water Heater - Lowboy (1PH, 2kW, 120V)

Brand:
AO Smith
SKU:
DEL-20S-120V-1PH
Rating:
(0)
Q&A:
(0)
20 Gallon DEL-20 Dura-Power Commercial Electric Water Heater - Lowboy (1PH, 2kW, 120V)
Magnifying glass
Hover image to zoom

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 78 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
19 Gallons
Product Highlight: Height (Inches)
22.25" Height
Product Highlight: Diameter (Inches)
21-3/4" Diameter
Product Highlight: Voltage
120v
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Dura-Power light duty commercial electric water heaters are built to the same high quality standards as our gas models. The Dura-Power DEN (standard upright) and DEL (lowboy) series is available with tank capacities from 6 through 119-gallons. They can be installed for non-simultaneous and single element operation (maximum input up to 6 KW), or for simultaneous dual-element operation (maximum input up to 12 KW). A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Designed for use as a recovery water heater
  • Glass lining provides super protection against corrosion
  • Durable commercial-grade copper heating elements
  • Temperature controls located behind hinged control compartment door for quick, easy access.
  • Meets ASHRAE/IES 90.1-2008
  • Commercial-grade anode rod provides maximum tank protection from corrosion
  • Most models convert to three-phase or single-phase in field for easy installation
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Electric

    Application:

    Plumbing

    Capacity (Gallons):

    19

    Voltage:

    120v

    Kilowatts (KW):

    2

    Phase:

    1

    Number of Elements:

    1

    Maximum Kilo Input:

    6

    Max Pressure (PSI):

    150

    Height (Inches):

    22.25"

    Diameter (Inches):

    21-3/4"

    Weight (lbs):

    86 lbs

    Warranty:

    3 Year Limited Tank

    ASME:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy