Dura-Power light duty commercial electric water heaters are built to the same high quality standards as our gas models. The Dura-Power DEL (lowboy) series is available with tank capacities from 6 through 119-gallons. They can be installed for non-simultaneous and single element operation (maximum input up to 6 KW), or for simultaneous dual-element operation (maximum input up to 12 KW).
Product Details
| Fuel Type: | Electric |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 33 |
| Voltage: | 208V |
| Phase: | 3 |
| Kilowatts (KW): | 4.5 |
| Number of Elements: | 2 |
| Maximum Kilo Input: | 12 |
| Max Pressure (PSI): | 150 |
| Height (Inches): | 30.875" |
| Diameter (Inches): | 21-3/4" |
| Weight (lbs): | 104 lbs |
| Warranty: | 3 Year Limited Tank |