| Fuel Type: | Electric |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 33 |
| Voltage: | 208V |
| Kilowatts (KW): | 6 |
| Number of Elements: | 2 |
| Phase: | 3 |
| Maximum Kilo Input: | 12 |
| Max Pressure (PSI): | 150 |
| Features: | Simultaneous Operation |
| Height (Inches): | 30.875" |
| Diameter (Inches): | 21-3/4" |
| Weight (lbs): | 104 lbs |
| Warranty: | 3 Year Limited Tank |
| ASME: | Yes |