Apply to be a TradeMaster!
Main product image of 35 Gallon DEL-40 Dura-Power Commercial Electric Water Heater - Light Duty Lowboy (3PH, 4.5kW, 208V)
Magnifying glass
Hover image to zoom

35 Gallon DEL-40 Dura-Power Commercial Electric Water Heater - Light Duty Lowboy (3PH, 4.5kW, 208V)

Brand:
AO Smith
SKU:
DEL-40-4.5KW-208V
Rating:
(0)
Q&A:
(0)
35 Gallon DEL-40 Dura-Power Commercial Electric Water Heater - Light Duty Lowboy (3PH, 4.5kW, 208V)
Magnifying glass
Hover image to zoom
$2,692.26 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Fri, Nov 27

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 146 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
35 Gallons
Product Highlight: Voltage
208V

Description

–

Dura-Power light duty commercial electric water heaters are built to the same high quality standards as our gas models. The Dura-Power DEN (standard upright) and DEL (lowboy) series is available with tank capacities from 6 through 119-gallons. They can be installed for non-simultaneous and single element operation (maximum input up to 6 KW), or for simultaneous dual-element operation (maximum input up to 12 KW). 


Features:

  • Designed for use as a recovery water heater
  • Glass lining provides super protection against corrosion
  • Durable commercial-grade copper heating elements
  • Temperature controls located behind hinged control compartment door for quick, easy access.
  • Meets ASHRAE/IES 90.1-2012
  • Commercial-grade anode rod provides maximum tank protection from corrosion
  • 3-year limited tank and 1-year limited parts warranty

Specs

–
Voltage:

208V

Application:

Plumbing

Phase:

3

Fuel Type:

Electric

Kilowatts (KW):

4.5

Capacity (Gallons):

35

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy