Apply to be a TradeMaster!
Main product image of 30 Gallon DEL-30 Dura-Power Commercial Electric Water Heater - Lowboy (3PH, 6kW, 480V)
Magnifying glass
Hover image to zoom

30 Gallon DEL-30 Dura-Power Commercial Electric Water Heater - Lowboy (3PH, 6kW, 480V)

Brand:
AO Smith
SKU:
DEL30-6G
Rating:
(0)
Q&A:
(0)
30 Gallon DEL-30 Dura-Power Commercial Electric Water Heater - Lowboy (3PH, 6kW, 480V)
Magnifying glass
Hover image to zoom
$2,135.41 each
In Stock
In Stock
Get 2 Thu, Oct 8 - Mon, Oct 12

Lift Gate

–
This product weighs 140 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
33 Gallons
Product Highlight: Height (Inches)
30.875" Height
Product Highlight: Diameter (Inches)
21-3/4" Diameter
Product Highlight: Voltage
480V
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
AO Smith Dura-Power Commercial Electric Water Heaters Feature:
  • Glass lined tank - tank interior is coated with glass specially developed by A. O. Smith Ceramic Research for water heater use
  • Elements - zinc plated copper sheaths for longer life. Medium watt density; means lower surface temperature to minimize scale build-up and more surface to heat water.
  • Factory installed terminal block -just bring the service to heater and connect to block. Terminal block not supplied on 120V & 277 volt models.
  • Controls - temperature control (adjustable through a range of 110° to 170°F on single element and 120° to 180°F on dual element) and manual reset high temperature cutoff per element (dual element models). Factory wired for non-simultaneous operation; easily converted to simultaneous element operation (three phase models only)
  • CSA certified and ASME rated T&P relief valve
  • Simplified circuitry, color coded for ease of service
  • Anode rod for maximum corrosion protection
  • Cabinet has bonderized undercoat with baked enamel finish
  • Top inlet and outlet openings
  • Drain valve
  • Surface mounted thermostats
  • UL approved field conversion program


Specs

–
Fuel Type:

Electric

Application:

Plumbing

Capacity (Gallons):

33

Voltage:

480V

Kilowatts (KW):

6

Number of Elements:

2

Phase:

3

Max Pressure (PSI):

150

Height (Inches):

30.875"

Diameter (Inches):

21-3/4"

Weight (lbs):

104 lbs

ASME:

No

Warranty:

3 Year Limited Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy