| Application: | Plumbing |
|---|---|
| Capacity (Gallons): | 40 |
| Fuel Type: | Electric |
| Number of Elements: | 2 |
| Kilowatts (KW): | 12 |
| Voltage: | 208V |
| Max Pressure (PSI): | 150 |
| Height (Inches): | 32.25" |
| Diameter (Inches): | 24" |
| Weight (lbs): | 135 lbs |
| Warranty: | 3 Year Limited Tank |
| ASME: | No |