Apply to be a TradeMaster!
Main product image of 40 Gal. Dura-Power DEL Lowboy Electric Heater (12 kW 480V)
Magnifying glass
Hover image to zoom

40 Gal. Dura-Power DEL Lowboy Electric Heater (12 kW 480V)

Brand:
AO Smith
SKU:
DEL40-12G
Rating:
(0)
Q&A:
(0)
40 Gal. Dura-Power DEL Lowboy Electric Heater (12 kW 480V)
Magnifying glass
Hover image to zoom
$2,446.99 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 135 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Height (Inches)
32.25" Height
Product Highlight: Diameter (Inches)
24" Diameter
Product Highlight: Voltage
480V
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Specs

–
Application:

Plumbing

Capacity (Gallons):

40

Voltage:

480V

Fuel Type:

Electric

Number of Elements:

2

Kilowatts (KW):

12

Max Pressure (PSI):

150

Height (Inches):

32.25"

Diameter (Inches):

24"

Weight (lbs):

135 lbs

Warranty:

3 Year Limited Tank

ASME:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy