| Fuel Type: | Electric |
|---|---|
| Application: | Plumbing |
| Capacity (Gallons): | 50 |
| Number of Elements: | 2 |
| Voltage: | 208V |
| Kilowatts (KW): | 1.5 |
| Max Pressure (PSI): | 150 |
| Height (Inches): | 32.25" |
| Diameter (Inches): | 26-1/2" |
| Weight (lbs): | 170 lbs |
| Warranty: | 3 Year Limited Tank |
| ASME: | No |
It depends on the kW rating and whether the unit is simultaneous or non-simultaneous operation.