| Fuel Type: | Electric |
|---|---|
| Capacity (Gallons): | 80 |
| Application: | Plumbing |
| Voltage: | 240v |
| Kilowatts (KW): | 4.5 |
| Number of Elements: | 2 |
| Max Pressure (PSI): | 150 |
| Height (Inches): | 59.375" |
| Diameter (Inches): | 24" |
| Weight (lbs): | 206 lbs |
| Warranty: | 3 Year Limited Tank |
| ASME: | No |
The recovery rate will depend on the KW rating of the unit and the temperature rise. Page 2 of the spec sheet shows the various kw inputs and recovery rates based on the temperature rise: http://s3.pexsupply.com/manuals/1277756282263/32996_PROD_FILE.pdf
Please refer to page 2 of the Product Specifications ( http://s3.pexsupply.com/manuals/1277756282263/32996_PROD_FILE.pdf ).