Apply to be a TradeMaster!
Main product image of 50 Gal. Dura-Power DEN Upright Electric Heater (12 kW 480V)
Magnifying glass
Hover image to zoom

50 Gal. Dura-Power DEN Upright Electric Heater (12 kW 480V)

Brand:
AO Smith
SKU:
DEN40-12G
Rating:
(0)
Q&A:
(0)
50 Gal. Dura-Power DEN Upright Electric Heater (12 kW 480V)
Magnifying glass
Hover image to zoom
$2,305.58 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 110 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Height (Inches)
45.125" Height
Product Highlight: Diameter (Inches)
20-1/2" Diameter
Product Highlight: Voltage
480V
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

DEN40-12G is an Electric Heater manufactured by AO Smith.

Specs

–
Capacity (Gallons):

50

Fuel Type:

Electric

Application:

Plumbing

Kilowatts (KW):

12

Number of Elements:

2

Voltage:

480V

Max Pressure (PSI):

150

Height (Inches):

45.125"

Diameter (Inches):

20-1/2"

Weight (lbs):

110 lbs

Warranty:

3 Year Limited Tank

ASME:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy