| Fuel Type: | Electric |
|---|---|
| Capacity (Gallons): | 120 |
| KW Input: | 15 |
| Number of Elements: | 3 |
| Height (Inches): | 62.25" |
| Diameter (Inches): | 29-1/2" |
| Width (Inches): | 35" |
| Weight (lbs): | 390 lbs |
| Wattage: | 15000 |
| Max Pressure (PSI): | 150 |
| Application: | Plumbing |
| Warranty: | 3 Year Limited Tank |