Note: Please note voltage information is required before before ordering this unit.
Designed for use as a recovery heater having its own storage tank or booster for supplying sanitizing rinse water for dish washing.
| Weight (lbs): | 390 lbs |
|---|---|
| Capacity (Gallons): | 120 |
| Wattage: | 36000 |
| Number of Elements: | 6 |
| Fuel Type: | Electric |
| Width (Inches): | 35" |
| KW Input: | 36 |
| Height (Inches): | 62.25" |
| Diameter (Inches): | 29-1/2" |