Apply to be a TradeMaster!
Main product image of DVE-120, 120 Gallon 36 KW Lime Tamer Commercial Electric Water Heater, 480V, 3 PH
Magnifying glass
Hover image to zoom

DVE-120, 120 Gallon 36 KW Lime Tamer Commercial Electric Water Heater, 480V, 3 PH

Brand:
AO Smith
SKU:
DVE-120-36-480-3PH
Rating:
(0)
Q&A:
(0)
DVE-120, 120 Gallon 36 KW Lime Tamer Commercial Electric Water Heater, 480V, 3 PH
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Out of Stock
Out of Stock
Get it Fri, Oct 23 - Tue, Nov 3

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 390 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
120 Gallons
Product Highlight: Height (Inches)
62.25" Height
Product Highlight: Diameter (Inches)
29-1/2" Diameter
Product Highlight: Voltage
480V
Product Highlight: Wattage
36000 Watts

Description

–
Note: Please note voltage information is required before before ordering this unit.

Specs

–
KW Input:

36

Fuel Type:

Electric

Height (Inches):

62.25"

Wattage:

36000

Weight (lbs):

390 lbs

Width (Inches):

35"

Diameter (Inches):

29-1/2"

Capacity (Gallons):

120

Voltage:

480V

Phase:

3

Number of Elements:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy