Shop AO Smith
Main product image of DVE-120, 120 Gallon 54 KW Lime Tamer Commercial Electric Water Heater
Magnifying glass
Hover image to zoom
DVE-120, 120 Gallon 54 KW Lime Tamer Commercial Electric Water Heater
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Thu, Oct 1 - Mon, Nov 2

Non-Returnable Item

Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

This product weighs 430 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
120 Gallons
Product Highlight: Height (Inches)
62.25" Height
Product Highlight: Diameter (Inches)
35-3/4" Diameter
Product Highlight: Wattage
54000 Watts
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

Note: Please note voltage information is required before before ordering this unit.

Specs

Fuel Type:

Electric

Capacity (Gallons):

120

KW Input:

54

Number of Elements:

9

Height (Inches):

62.25"

Diameter (Inches):

35-3/4"

Weight (lbs):

395 lbs

Wattage:

54000

Max Pressure (PSI):

150

Application:

Plumbing

Warranty:

3 Year Limited Tank

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy