| Fuel Type: | Electric |
|---|---|
| Capacity (Gallons): | 50 |
| KW Input: | 40.5 |
| Number of Elements: | 9 |
| Height (Inches): | 55.75" |
| Width (Inches): | 27" |
| Diameter (Inches): | 21-3/4" |
| Weight (lbs): | 265 lbs |
| Wattage: | 40500 |
| Max Pressure (PSI): | 150 |
| Application: | Plumbing |
| Warranty: | 3 Year Limited Tank |
Be the first to write a review.