Apply to be a TradeMaster!
Main product image of DVE-80, 80 Gallon 18 KW Lime Tamer Commercial Electric Water Heater 18KW 208V, 3 PH, 60 Hz
Magnifying glass
Hover image to zoom

DVE-80, 80 Gallon 18 KW Lime Tamer Commercial Electric Water Heater 18KW 208V, 3 PH, 60 Hz

Brand:
AO Smith
SKU:
DVE-80-18-208-3PH
Rating:
(0)
Q&A:
(0)
DVE-80, 80 Gallon 18 KW Lime Tamer Commercial Electric Water Heater 18KW 208V, 3 PH, 60 Hz
Magnifying glass
Hover image to zoom
LOG IN FOR PRICING

OR
CALL TO ORDER
1-888-757-4774
Out of Stock
Out of Stock
Get it Thu, Dec 10 - Mon, Dec 21

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 280 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.25" Height
Product Highlight: Diameter (Inches)
25-1/2" Diameter
Product Highlight: Voltage
208V
Product Highlight: Wattage
18000 Watts

Description

–
Note: Please note voltage information is required before before ordering this unit.

Gold Xi Series commercial electric water heaters are designed for use as recovery water heaters for hot water supply service or as boosters for supplying sanitizing rinse water for dish washing. Gold Xi water heaters display detailed operational and diagnostic information including fault and alert messages if an operational issue occurs. Advanced control system automatically lowers the operating set point by a programmed value during user-defined time periods to help reduce operating costs during unoccupied or low demand periods. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.


Product Details
  • Designed for use as a recovery water heater or booster
  • Meets ASHRAE/IES 90.1-2005
  • Heavy-duty incoloy sheathing elements provide excellent protection against oxidation and scaling
  • Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
  • Factory installed terminal block for ease of installation
  • Advanced electronic control for ease of operations and diagnostics
  • Dual commercial-grade anode rods for maximum corrosion protection
  • Simplified circuitry, color coded for ease of service
  • 3-year limited tank and 1-year limited parts warranty

Specs

–
KW Input:

18

Voltage:

208V

Fuel Type:

Electric

Height (Inches):

60.25"

Capacity (Gallons):

80

Wattage:

18000

Diameter (Inches):

25-1/2"

Number of Elements:

3

Width (Inches):

31"

Weight (lbs):

318 lbs

Phase:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy