Apply to be a TradeMaster!
Main product image of 80 Gallon DVE-80 Lime Tamer Commercial Electric Water Heater - Upright (3PH, 24kW, 480V)
Magnifying glass
Hover image to zoom

80 Gallon DVE-80 Lime Tamer Commercial Electric Water Heater - Upright (3PH, 24kW, 480V)

Brand:
AO Smith
SKU:
DVE-80-24-480V-3
Rating:
(0)
Q&A:
(1)
80 Gallon DVE-80 Lime Tamer Commercial Electric Water Heater - Upright (3PH, 24kW, 480V)
Magnifying glass
Hover image to zoom
$7,223.22 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 318 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Height (Inches)
60.25" Height
Product Highlight: Diameter (Inches)
25-1/2" Diameter
Product Highlight: Voltage
480V
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–
Gold Xi Series commercial electric water heaters are designed for use as recovery water heaters for hot water supply service or as boosters for supplying sanitizing rinse water for dish washing. Gold Xi water heaters display detailed operational and diagnostic information including fault and alert messages if an operational issue occurs. Advanced control system automatically lowers the operating set point by a programmed value during user-defined time periods to help reduce operating costs during unoccupied or low demand periods. A. O. Smith offers the largest commercial product selection available, including the most specified commercial unit in the U.S. We offer more than 500 different commercial models, including gas fired, oil-fired and electric configurations, ranging in capacities from 5 to 10,000 gallons, with input range from 50,000 BTU to the equivalent of 4,000,000 BTU. Our comprehensive line is the natural fit for spec jobs requiring everything from the smallest commercial installation up to the largest multi-structure complex.

Features:
  • Designed for use as a recovery water heater or booster
  • Meets ASHRAE/IES 90.1-2005
  • Heavy-duty incoloy sheathing elements provide excellent protection against oxidation and scaling
  • Power circuit fusing protects elements and contractors from short circuits, overloading or line surges
  • Factory installed terminal block for ease of installation
  • Advanced electronic control for ease of operations and diagnostics
  • Dual commercial-grade anode rods for maximum corrosion protection
  • Simplified circuitry, color coded for ease of service
  • 3-year limited tank and 1-year limited parts warranty
  • Specs

    –
    Fuel Type:

    Electric

    Application:

    Plumbing

    Capacity (Gallons):

    80

    KW Input:

    24

    Kilowatts (KW):

    24

    Number of Elements:

    6

    Max Pressure (PSI):

    150

    Voltage:

    480V

    Phase:

    3

    ASME:

    Yes

    Warranty:

    3 Year Limited Tank

    Width (Inches):

    31"

    Height (Inches):

    60.25"

    Diameter (Inches):

    25-1/2"

    Weight (lbs):

    280 lbs

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Product Q&A

    1 Question
    1 Question
    ASK A QUESTION

    Q: Inlet and outlet size

    Asked by jimmy 13 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    the inlet/outlet size is 1-1/4"

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy