| Fuel Type: | Electric |
|---|---|
| Capacity (Gallons): | 80 |
| KW Input: | 30 |
| Number of Elements: | 6 |
| Height (Inches): | 60.25" |
| Diameter (Inches): | 25-1/2" |
| Width (Inches): | 31" |
| Weight (lbs): | 280 lbs |
| Wattage: | 30000 |
| Max Pressure (PSI): | 150 |
| Application: | Plumbing |
| Warranty: | 3 Year Limited Tank |
the inlet/outlet size is 1-1/4"