| Intended Household: | 3-4 Person |
|---|---|
| Application: | Plumbing |
| Fuel Type: | Natural Gas |
| Capacity (Gallons): | 38 |
| BTU Input: | 40000 |
| Energy Star Rated: | Yes |
| Water Connection: | 3/4" |
| Energy Factor: | 0.68 |
| Gas Connection: | 1/2" |
| Anode Rod Type: | Aluminum |
| ASME: | No |
| Max Pressure (PSI): | 150 |
| Diameter (Inches): | 20" |
| Height (Inches): | 58.875" |
| 1st Hour Delivery (Gallons): | 82 |
| Warranty: | 6 Year Limited Tank/ 6 Year Limited on Component Parts |