Note: This unit is only available in Natural Gas. but field-convertible to Liquid Propane.
The Vertex 75-Gallon Ultra-Low NOx Power Direct Vent Natural Gas Water Heater offers unprecedented levels of performance to meet your hot water needs. Featuring a 75-gallon (nominal) tank and an AiQ - Adaptive Gas Technology allows you to select Natural Gas or Liquid Propane during installation, the HDHE-75 400 series Power Direct Vent delivers a thermal efficiency of 96%, a Uniform Energy Factor of 0.86, and a recovery rate of 150 gallons per hour. It carries a 8-year limited warranty, and meets Ultra-Low NOx emission requirements. Environmentally-friendly insulation and factory-installed heat trap nipples reduce heat loss for maximum energy savings. This Vertex water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors.
Product Details:
| BTU Input: | 100000 |
|---|---|
| Energy Star Rated: | Yes |
| Voltage: | 120v |
| Vent Size: | 2" 3" |
| Recovery 90°F Rise: | 129 GPH |
| Height (Inches): | 65.25" |
| Fuel Type: | Natural Gas |
| ASME: | No |
| Weight (lbs): | 388 lbs |
| Diameter (Inches): | 22" |
| Vent Type: | Power Direct Vent |
| Application: | Plumbing |
| Capacity (Gallons): | 75 |
| 1st Hour Delivery (Gallons): | 130 |
| Warranty: | 8 Year Limited Tank & Parts |
| Efficiency: | 96% |