Apply to be a TradeMaster!
Main product image of 55 Gallon HETFA-55 ProLine Smart Grid-Capable Electric Water Heater with Leak Detection & Protection - Tall (1PH, 4.5kW, 208V)
Magnifying glass
Hover image to zoom

55 Gallon HETFA-55 ProLine Smart Grid-Capable Electric Water Heater with Leak Detection & Protection - Tall (1PH, 4.5kW, 208V)

Brand:
AO Smith
SKU:
HETFA-55
Rating:
(0)
Q&A:
(0)
55 Gallon HETFA-55 ProLine Smart Grid-Capable Electric Water Heater with Leak Detection & Protection - Tall (1PH, 4.5kW, 208V)
Magnifying glass
Hover image to zoom
$1,658.75 each
Out of Stock
Out of Stock
Get it Wed, Nov 4 - Fri, Nov 13

Lift Gate

–
This product weighs 145 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
8 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
55 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
208V
Product Highlight: Max Pressure (PSI)
150 MAX PSI

Description

–

Product Details

  • 75-gallon first hour rating
  • Leak Detection-Leak detection sensor sounds an audible alarm when water is detected
  • Automatic shut-off valve closes valve on incoming cold water inlet when leak is detected
  • 8-Year limited warranty-Extendable by 4 years for added peace of mind
  • Adjust water temperature, operating modes, and schedule hot water demand with iCOMM Wi-Fi technology
  • Dual 5500-Watt heating elements provide fast recovery and reliable operation
  • Efficient and economical-CTA-2045 port enables connection to Utility Smart Grid programs
  • Enhanced-flow brass drain valve-Tamper-resistant, easy to operate, and allows quick draining during maintenance
  • Stainless steel heating elements-Longer-lasting compared to standard copper elements
  • Eco-friendly foam insulation and heat traps maximize energy savings
  • Phase: 1
  • Anode Rod: Magnesium
  • Voltage: 208V
  • Number of Elements: 2
  • Total kW: 4.5

Specs

–
Fuel Type:

Electric

Phase:

1

Recovery 90°F Rise:

25

Voltage:

208V

Capacity (Gallons):

55

Warranty:

8 Year Limited Tank & Parts

Kilowatts (KW):

4.5

Number of Elements:

2

Water Connection:

3/4"

ASME:

No

Application:

Plumbing

Weight (lbs):

145 lbs

Max Input (KW):

5.5

1st Hour Delivery (Gallons):

75

Energy Star Rated:

No

Energy Factor:

0.94

Max Pressure (PSI):

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy