Apply to be a TradeMaster!
Main product image of 38 Gallon ProMax Residential Electric Water Heater - Lowboy Model
Magnifying glass
Hover image to zoom

38 Gallon ProMax Residential Electric Water Heater - Lowboy Model

Brand:
AO Smith
SKU:
PNL-40
Rating:
(0)
Q&A:
(0)
38 Gallon ProMax Residential Electric Water Heater - Lowboy Model
Magnifying glass
Hover image to zoom
Direct Replacement:
36 Gallon PNL-36 ProLine Res. Electric Water Heater w/ Top Connections, 10 Yr. Warranty - Lowboy (4.5kW, 240V)
Brand:
AO Smith
SKU:PNL-36
(0)
Backorder
Backorder
Get it Thu, Jul 9 - Mon, Aug 10
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Tank/6 Year Parts Limited Warranty
Product Highlight: Capacity (Gallons)
38 Gallons
Product Highlight: Height (Inches)
33.5" Height
Product Highlight: Energy Star Rated
No
Product Highlight: Diameter (Inches)
26" Diameter

Description

The ProMax® Lowboy Side Connect electric water heater is designed to take up as little room as possible and is the ideal choice for when installation space is limited to tight spaces such as under counters and in crawl spaces.

With a 28-gallon tank delivering 4,500 watts, the PNL-30 delivers a first hour rating of 41 gallons at an Energy Factor of 0.95. The Coregard™ sacrificial anode helps protect the tank from the corrosive effects of water, and is accompanied by a 10-year limited tank warranty.

Features:
  • Dual 5500 watt elements for the fastest recovery and reliable operation.
  • Incoloy stainless steel elements last longer than standard cooper elements.
  • Helps reduce lime and sediment buildup, maximizes hot water output. Made from long lasting PEX cross-linked polymer.
  • Eco-friendly non-CFC foam insulation, heat traps and specially designed combustion chamber combine to produce a high
  • Energy Factor for maximum savings on operating costs.
  • Our anode rods have a stainless steel core that extends the life of the anode rod allowing superior tank protection far longer than standard anode rods.

Specs

Intended Household:

3-4 Person

Application:

Plumbing

Capacity (Gallons):

38

Fuel Type:

Electric

Number of Elements:

2

Voltage:

240v

Max Input (KW):

6

Height (Inches):

33.5"

Diameter (Inches):

26"

Depth (Inches):

26"

Weight (lbs):

118 lbs

1st Hour Delivery (Gallons):

44

Recovery 90°F Rise:

21 GPH

R-Value:

16

Warranty:

10 Year Tank/6 Year Parts Limited

Wattage:

4500

Energy Factor:

0.95

Energy Star Rated:

No

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need