Apply to be a TradeMaster!
Main product image of 350 Gallon T-350A Uninsulated ASME Commercial Bare Storage Tank
Magnifying glass
Hover image to zoom

350 Gallon T-350A Uninsulated ASME Commercial Bare Storage Tank

Brand:
AO Smith
SKU:
T-350A
Rating:
(0)
Q&A:
(1)
350 Gallon T-350A Uninsulated ASME Commercial Bare Storage Tank
Magnifying glass
Hover image to zoom
$7,441.53 each
Backorder
Backorder
Get it Wed, Dec 23 - Thu, Jan 28

Lift Gate

–
This product weighs 695 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
350 Gallons
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Length
87-1/2"
Product Highlight: Warranty
5 Year Limited Tank Warranty
Product Highlight: Diameter (Inches)
36" Diameter

Specs

–
Capacity (Gallons):

350

Mount:

Vertical

Horizontal

Application:

Commercial

Type:

Un-Jacketed

Length:

87-1/2"

Warranty:

5 Year Limited Tank

Diameter (Inches):

36"

Working Pressure (PSI):

125 psi

Weight (lbs):

695 lbs

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: were are the anode taps and what size are they.Can you change the location,they are not servicable now.Do you have a 360 view of this tank with lettered outlets?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Please refer to the specifications below. http://s3.pexsupply.com/manuals/1282842181403/38271_PROD_FILE.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy