Apply to be a TradeMaster!
80 Gallon TJ-80A Standard Jacketed & Insulated ASME Commercial Storage Tank (Vertical Only)

80 Gallon TJ-80A Standard Jacketed & Insulated ASME Commercial Storage Tank (Vertical Only)

Brand:
AO Smith
SKU:
TJ-80A
Rating:
(0)
Q&A:
(0)
80 Gallon TJ-80A Standard Jacketed & Insulated ASME Commercial Storage Tank (Vertical Only)
$3,430.03 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Lift Gate

–
This product weighs 236 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
80 Gallons
Product Highlight: Mount
Vertical
Product Highlight: Length
57-7/8"
Product Highlight: Warranty
5 Year Limited Tank Warranty
Product Highlight: Diameter (Inches)
26-1/2" Diameter

Specs

–
Capacity (Gallons):

80

Mount:

Vertical

Application:

Commercial

Type:

Jacketed

Length:

57-7/8"

Warranty:

5 Year Limited Tank

Diameter (Inches):

26-1/2"

Working Pressure (PSI):

160 psi

Weight (lbs):

369 lbs

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy