Apply to be a TradeMaster!
Main product image of 119 Gallon TJV-120A Standard Jacketed & Insulated ASME Commercial Storage Tank
Magnifying glass
Hover image to zoom

119 Gallon TJV-120A Standard Jacketed & Insulated ASME Commercial Storage Tank

Brand:
AO Smith
SKU:
TJV-120A
Rating:
(0)
Q&A:
(1)
119 Gallon TJV-120A Standard Jacketed & Insulated ASME Commercial Storage Tank
Magnifying glass
Hover image to zoom
$3,132.86 each
Backorder
Backorder
Get it Wed, Dec 9 - Thu, Jan 14

Lift Gate

–
This product weighs 400 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons)
119 Gallons
Product Highlight: Mount
Vertical
Product Highlight: Length
61-3/4"
Product Highlight: Warranty
5 Year Limited Tank Warranty
Product Highlight: Diameter (Inches)
28" Diameter

Specs

–
Capacity (Gallons):

119

Mount:

Vertical

Application:

Commercial

Type:

Jacketed

Length:

61-3/4"

Warranty:

5 Year Limited Tank

Diameter (Inches):

28"

Working Pressure (PSI):

160 psi

Weight (lbs):

411 lbs

ASME:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what is the difference between the TJV-120M and the TJV-120A which costs more?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

TJV-120A is more expensive. It is ASME rated, which is required by code in many large cities.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy