Shop Limited Time Deals
Main product image of 500 Gallon Uninsulated ASME Commercial Bare Storage Tank (Horizontal Only)
Magnifying glass
Hover image to zoom

500 Gallon Uninsulated ASME Commercial Bare Storage Tank (Horizontal Only)

Brand:
AO Smith
SKU:
TL-500A
Rating:
(0)
Q&A:
(0)
500 Gallon Uninsulated ASME Commercial Bare Storage Tank (Horizontal Only)
Magnifying glass
Hover image to zoom
TL-500A has been discontinued
Discontinued May 25, 2018
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Capacity (Gallons)
500 Gallons
Product Highlight: Mount
Vertical
Product Highlight: Length
121-3/4"
Product Highlight: Warranty
5 Year Limited Tank Warranty
Product Highlight: Diameter (Inches)
36" Diameter

Description

NOTE: Image Depicts Storage Tank with Vertical Installation. TL-500A Requires Horizontal Installation.

AO Smith commercial hot water storage tanks are designed for use with gas/electric water heaters and boilers to provide additional hot water storage capacity for systems with large hot water draws.

Features
  • All internal surfaces exposed to water are glass-lined per ASME HLW procedures, using an NSF-approved glass-lining compound
  • Un-Jacketed
  • Magnesium anodes - for extra protection against corrosion
  • Threaded leg sockets for vertical installation
  • Prime coated exterior of alkyd type paint
  • Horizontal Mounting ONLY - The TL-500A has proper inlet/outlet openings that allow for horizontal installation, which is required for this tank.
  • Optional tank saddles available - 2 per horizontal tank required (Not Included)
  • Five year limited tank warranty

Specs

Capacity (Gallons):

500

Mount:

Vertical

Application:

Commercial

Type:

Un-Jacketed

Length:

121-3/4"

Warranty:

5 Year Limited Tank

Diameter (Inches):

36"

Working Pressure (PSI):

125 psi

Weight (lbs):

841 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm