Apply to be a TradeMaster!
Main product image of 1,000 Gallon Uninsulated ASME Commercial Bare Storage Tank
Magnifying glass
Hover image to zoom

1,000 Gallon Uninsulated ASME Commercial Bare Storage Tank

Brand:
AO Smith
SKU:
TV-1000A
Rating:
(0)
Q&A:
(0)
1,000 Gallon Uninsulated ASME Commercial Bare Storage Tank
Magnifying glass
Hover image to zoom
$24,173.90 each
Backorder
Backorder
Get it Thu, Nov 5 - Tue, Dec 8

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.

Lift Gate

–
This product weighs 999 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: Capacity (Gallons)
1000 Gallons
Product Highlight: Mount
Vertical, Horizontal
Product Highlight: Length
137-3/4"
Product Highlight: Warranty
5 Year Limited Tank Warranty
Product Highlight: Diameter (Inches)
48" Diameter

Specs

–
Capacity (Gallons):

1000

Mount:

Vertical

Horizontal

Application:

Commercial

Type:

Un-Jacketed

Length:

137-3/4"

Warranty:

5 Year Limited Tank

Diameter (Inches):

48"

Working Pressure (PSI):

125 psi

Weight (lbs):

1655 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy